Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Gel Impact Rollerball Pen 1.0mm Blue, Pack of 12 9006051
By Uni-Ball
Order Code:
ZT1549582S
£20.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/gel-impact-rollerball-pen-1-0mm-blue-pack-of-12-9006051/p/ZT1549582S
Add to quotation
View all Rollerball Pens
Description
Uni-Ball Gel Impact Rollerball Pen 1.0mm Blue (Pack of 12) 9006051
Specifications
Specifications for Gel Impact Rollerball Pen 1.0mm Blue, Pack of 12 9006051
MFR Part No.
MI92827
Depth
145mm
Width
28mm
Height
145mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome