Highlighters Blue Pack 10

Order Code: ZT4271707S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 - 49£3.0510%
50 +£2.8815%


Description

For effective highlighting and underlining, these fluorescent markers from Q-Connect® are invaluable. The chisel tip allows for versatile usage, drawing broad lines for highlighting and narrow lines for underlining, enhancing document organisation. Commonly used for studying, note-taking, and office work, they ensure key information stands out prominently.

Features and Benefits
• Smooth, consistent ink flow
• Fade-proof ink - puts the 'light' in 'highlight' for years to come
• Compatible with most papers and resists fading on fax paper, ensuring legibility over time

See full description
Specifications for Highlighters Blue Pack 10
  • Ink Colour
    Blue
  • Type
    Highlighter Pen
  • Tip Size
    Broad
  • MFR Part No.
    KF01114
  • Refill Type
    Non-Refillable
  • Line Width
    2.5
  • Retractable
    Non Retractable
  • Pen Type
    Non Permanant