Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Impact Gel Rollerball 1.0MM Black PK12
By Uni-Ball
Order Code:
ZT1261194P
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/impact-gel-rollerball-1-0mm-black-pk12/p/ZT1261194P
Add to quotation
View all Rollerball Pens
Description
Impact Gel Rollerball 1.0mm Black PK12
Specifications
Technical Information
Specifications for Impact Gel Rollerball 1.0MM Black PK12
Line Width
0.6mm Line
Barrel Colour
Silver/Black
Pen Type
Rollerball Pens
Product Type
Ballpoint & Rollerball Pens
Ink Type
Gel Ink
Tip Size
Medium Point
Colour
Black
Barrel Feature
Rubber Grip
Nib Size
1.0mm