Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Izee Ballpen 1.0mm Cap Ast PK8
By Pentel
Order Code:
ZT3523767S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/izee-ballpen-1-0mm-cap-ast-pk8/p/ZT3523767S
Add to quotation
View all Rollerball Pens
Description
Pentel IZEE Ballpoint Pen Cap-Style 1.0mm Tip 0.5mm Line Assorted (Pack 8) YBX460/8-M
Tags:
#BulkDiscount
Specifications
Specifications for Izee Ballpen 1.0mm Cap Ast PK8
Pen Type
Ballpoint Pens
Colour
Assorted
Tip Size
Medium Point
Barrel Colour
As Ink
Ink Type
Low Viscosity Ink
Product Type
Ballpoint & Rollerball Pens
Line Width
0.5mm Line
Barrel Feature
Finger Grip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome