Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Izee Ballpen 1.0mm Cap Bl PK12
By Pentel
Order Code:
ZT3523672S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/izee-ballpen-1-0mm-cap-bl-pk12/p/ZT3523672S
Add to quotation
View all Rollerball Pens
Description
Pentel IZEE Ballpoint Pen Retractable 1.0mm Tip 0.5mm Line Blue (Pack 12) BX470-C
Tags:
#BulkDiscount
Specifications
Specifications for Izee Ballpen 1.0mm Cap Bl PK12
Barrel Colour
Blue
Ink Type
Low Viscosity Ink
Tip Size
Medium Point
Pen Type
Ballpoint Pens
Line Width
0.5mm Line
Colour
Blue
Product Type
Ballpoint & Rollerball Pens
Barrel Feature
Finger Grip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome