Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Izee Ballpen 1.0mm Cap Vt PK12
By Pentel
Order Code:
ZT3528665S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.71
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/izee-ballpen-1-0mm-cap-vt-pk12/p/ZT3528665S
Add to quotation
View all Rollerball Pens
Description
Pentel IZEE Ballpoint Pen Cap-Style 1.0mm Tip 0.5mm Line Violet (Pack 12) BX460-V
Tags:
#BulkDiscount
Specifications
Specifications for Izee Ballpen 1.0mm Cap Vt PK12
Pen Type
Ballpoint Pens
Line Width
0.5mm Line
Ink Type
Low Viscosity Ink
Ink Colour
Violet
Tip Size
Medium Point
Product Type
Ballpoint & Rollerball Pens
Barrel Colour
Violet
Barrel Feature
Finger Grip