0
1
2

Kilometrico Recycled Ballpoint Pen Medium Assorted (Pack of 8)

Order Code: ZT4279392S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Paper Mate® Kilometrico ballpoint pens offer eco-conscious consumers a sustainable writing solution. With a medium 1.0mm tip and bold ink available in black, blue, and red, they excel in various writing tasks. From office notes to personal journaling, these pens deliver reliable ink flow and a smooth writing experience.

Features and Benefits
• Crafted from 80% recycled plastics with recyclable, plastic-free packaging
• Ideal for writing on all types of paper
• Writes for over a kilometre, ensuring long-lasting value and performance

See full description
Specifications for Kilometrico Recycled Ballpoint Pen Medium Assorted (Pack of 8)
  • MFR Part No.
    2187680
  • Ink Colour
    Assorted
  • Retractable
    Non-Retractable
  • Pen Type
    Ballpoint
  • Tip Size
    1.0mm
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Type
    Ballpoint Pen
  • Refill Type
    Not Refillable
  • Series
    Kilometrico
  • Nib Size
    1mm
  • Barrel Colour
    White
  • Grip
    No
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome