Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Pentel Izee Ballpen 1.0 Retract Black PK12
By Izee
Order Code:
ZT3523782S
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/pentel-izee-ballpen-1-0-retract-black-pk12/p/ZT3523782S
Add to quotation
View all Rollerball Pens
Description
Pentel IZEE Ballpoint Pen Retractable 1.0mm Tip 0.5mm Line Black (Pack 12) BX470-A
Specifications
Specifications for Pentel Izee Ballpen 1.0 Retract Black PK12
Colour
Black
Product Type
Ballpoint & Rollerball Pens
Tip Size
Medium Point
Ink Type
Low Viscosity Ink
Line Width
0.5mm Line
Pen Type
Ballpoint Pens
Barrel Colour
Black
Barrel Feature
Finger Grip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome