Pointball Ballpoint 0.5 Ast PK4

Order Code: ZT3524649S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 +£9.577%


Description

STABILO pointball CO2 neutral Retractable Ballpoint 0.5mm Line Black/Blue/Red/Green (Wallet 4) 6030/4

Specifications for Pointball Ballpoint 0.5 Ast PK4
  • Product Type
    Ballpoint & Rollerball Pens
  • Pen Type
    Ballpoint Pens
  • Ink Type
    Document Proof Ink
  • Colour
    Assorted
  • Ink Colour
    Black, Blue, Green, Red
  • Line Width
    0.5mm Line
  • Tip Size
    Medium Point
  • Barrel Colour
    Yellow
  • Barrel Feature
    Rubber Grip
  • Recycled Product
    Made from 79% recycled plastic