0
1

Quink Fine Rollerball Refill Blue S0881210 Blister 1

Order Code: ZT3110037S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.834%


Description

Keep your PARKER QUINK Rollerball Pen writing smoothly with these QUINKFlow refills, designed for a seamless and reliable writing experience. Filled with rich, beautifully pigmented ink, they deliver a fluid, uninterrupted flow with excellent precision. The refillable design helps reduce costs and supports environmental sustainability. Available in fine and medium nibs, these QUINKFlow refills ensure your Parker rollerball pen is always ready for your writing needs.

Features and Benefits
• QUINKFlow technology delivers consistently even and precise lines for detailed writing
• Intensely pigmented ink for a visually striking and professional look
• Available in both fine and medium nib sizes for versatile application
• Refills are cost-effective and environmentally friendly

See full description
Specifications for Quink Fine Rollerball Refill Blue S0881210 Blister 1
  • MFR Part No.
    1950322
  • Pen Type
    Non-permanent
  • Type
    Refill
  • Ink Colour
    Black
  • Refill Type
    Refillable
  • Line Width
    0.5mm
  • Retractable
    Yes
  • Nib Size
    0.5mm
  • Tip Size
    Fine
  • Series
    Quink
  • Ink Type
    Permanent
  • Attachment Type
    No Attachment Type
  • Body Material
    Metal
  • Barrel Colour
    Silver
  • Grip
    No