0
1
2

Round Stic Grip Ballpoint Pen Purple (Pack of 40) 920412

Order Code: ZT1544935S

£11.99 Inc VAT (20%)


Description

Designed for peer to peer marking in classrooms, this Bic Round Stic ballpoint pen contains vibrant puple ink and features a round barrel with a rubber grip for comfort. The pen has a medium 1.0mm ballpoint, which writes a 0.4mm line width. This class pack contains 40 purple ballpoint pens, ideal for educational use.
Ballpoint pen designed for peer to peer marking in classrooms
Materials have not been tested on animals and do not contain animal-based products
Medium 1.0mm tip for a 0.4mm line width
Comfortable round barrel
Rubber grip for additional comfort
Ink colour: Purple
Pack of 40

See full description
Specifications for Round Stic Grip Ballpoint Pen Purple (Pack of 40) 920412
  • Pack Quantity
    40
  • Ink Colour
    Purple
  • Tip Size
    1.0mm
  • Pen Type
    Ballpoint Pen
  • Line Width
    0.4mm
  • Barrel Colour
    Grey
  • Colour
    Purple