Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
UM-153S Signo Impact 1.0 Red PK12
By Uni-Ball
Order Code:
ZT1261229P
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/um-153s-signo-impact-1-0-red-pk12/p/ZT1261229P
Add to quotation
View all Rollerball Pens
Description
UM-153s Signo Impact 1.0 Red PK12
Specifications
Technical Information
Specifications for UM-153S Signo Impact 1.0 Red PK12
Colour
Red
Ink Type
Gel Ink
Product Type
Ballpoint & Rollerball Pens
Pen Type
Rollerball Pens
Line Width
0.6mm Line
Tip Size
Medium Point
Barrel Colour
Silver/Black
Nib Size
1.0mm
Barrel Feature
Rubber Grip