Uni-Ball Signo Gelstick Rollerball Black (PK-12)

Order Code: ZT1050113P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The Signo Rollerball Pen features a transparent plastic barrel that allows easy monitoring of ink levels, making it convenient for long-term use. The pen's smooth, quick-drying gel ink is fade-resistant, water-resistant, and tamper-proof, ensuring your writing remains clear and protected over time. With a 0.7mm tip that writes a precise 0.5mm line width, this pen is perfect for daily tasks at home, school, or the office. The retractable design prevents ink smudging, while the comfortable rubber grip ensures an ergonomic writing experience.

Features and Benefits
• Ink is quick-drying, fade-resistant, water-resistant, and tamper-proof
• 0.7mm tip produces a clean 0.5mm line for precision writing
• Transparent plastic barrel allows users to monitor ink levels easily
• Retractable design prevents smudging and ensures convenience
• Ergonomic rubber grip provides comfort during extended writing
• Sturdy clip allows for secure attachment and on-the-go accessibility

See full description
Specifications for Uni-Ball Signo Gelstick Rollerball Black (PK-12)
  • Retractable
    No
  • Pen Type
    Non-permanent
  • Line Width
    0.5mm
  • Ink Colour
    Black
  • Nib Size
    0.7mm
  • Type
    Rollerball
  • Refill Type
    Not Refillable
  • Tip Size
    Medium
  • Series
    Signo
  • Attachment Type
    No Attachment Type
  • Ink Type
    Permanent
  • Barrel Colour
    Black
  • Body Material
    Plastic
  • Grip
    No