Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Uniball Eye Fine Rollerball Black (PK-12)
By Uni-Ball
Order Code:
ZT1720066S
£28.99
Inc VAT (20%)
£29.99
3% off
1
Add to basket
Get it in
13-16
working days
Available
GBP
28.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/uniball-eye-fine-rollerball-black-pk-12/p/ZT1720066S
Add to quotation
View all Rollerball Pens
Description
Not available.
Specifications
Specifications for Uniball Eye Fine Rollerball Black (PK-12)
Series
Eye
Ink Colour
Black
Type
Rollerball
Refill Type
Not Refillable
Retractable
No
Tip Size
Medium
Ink Type
Permanent
Attachment Type
Clip
Barrel Colour
Silver
Body Material
Plastic
Grip
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome