Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
V5 Hi-Tecpoint Rollerball Pen Black, Pack of 12 100101201
By Pilot
Order Code:
ZT1549227S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/v5-hi-tecpoint-rollerball-pen-black-pack-of-12-100101201/p/ZT1549227S
Add to quotation
View all Rollerball Pens
Description
Pilot V5 Hi-Tecpoint Rollerball Pen Black (Pack of 12) 100101201
Specifications
Specifications for V5 Hi-Tecpoint Rollerball Pen Black, Pack of 12 100101201
MFR Part No.
PI04017
Depth
140mm
Height
140mm
Width
72mm
Weight
0.2701kg
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome