V7 Hi-Tecpoint Grip Liquid Ink Pen Blue, Pack of 12 1031012003

Order Code: ZT1549478S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

This Pilot V7 Hi-Tecpoint pen contains pure liquid ink for smooth writing and long lasting colour. The fine 0.7mm nib writes a 0.4mm line width, perfect for detailed annotation, note taking and more. The pen also features an ink flow control system and a rubber grip for comfort and control. This pack contains 12 pens with blue ink.
High performance, smooth writing rollerball pen with needlepoint tip
Liquid ink for smooth writing performance
Ink flow controller for a consistent ink supply
Fine 0.7mm tip for 0.5mm line width
Blue ink with silver/blue barrel
Pack of 12 pens

See full description
Specifications for V7 Hi-Tecpoint Grip Liquid Ink Pen Blue, Pack of 12 1031012003
  • MFR Part No.
    PI27983
  • Ink Type
    Liquid Ink
  • Pack Quantity
    12
  • Product Type
    Liquid Ink Pen
  • Line Width
    0.4mm
  • Nib Size
    0.7mm
  • Colour
    Blue
  • Barrel Colour
    Silver