Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Z-Grip Ballpen 1mm Asst, Pack of 50
By Zebra
Order Code:
ZT3525006S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/z-grip-ballpen-1mm-asst-pack-of-50/p/ZT3525006S
Add to quotation
View all Rollerball Pens
Description
Zebra Z-Grip Ballpoint Pen 1.0mm Tip Assorted (Pack 50) - 02758
Specifications
Specifications for Z-Grip Ballpen 1mm Asst, Pack of 50
Line Width
0.6mm Line
Ink Colour
Black, Blue, Red Green
Product Type
Ballpoint & Rollerball Pens
Tip Size
Medium Point
Barrel Colour
Clear/Ink Colour
Ink Type
Oil Based Ink
Colour
Assorted
Pen Type
Ballpoint Pens
Barrel Feature
Rubber Grip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome