Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Rollerball Pens
Z-Grip Smooth Ballpen 1mm Bk, Pack of 50
By Zebra
Order Code:
ZT3525105S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rollerball-pens/z-grip-smooth-ballpen-1mm-bk-pack-of-50/p/ZT3525105S
Add to quotation
View all Rollerball Pens
Description
Zebra Z-Grip Smooth Ballpoint Pen 1.0mm Tip Black (Pack 50) - 02759
Specifications
Specifications for Z-Grip Smooth Ballpen 1mm Bk, Pack of 50
Pen Type
Ballpoint Pens
Barrel Colour
As Ink
Tip Size
Medium Point
Line Width
0.6mm Line
Ink Type
Low Viscosity Ink
Colour
Black
Product Type
Ballpoint & Rollerball Pens
Barrel Feature
Rubber Grip & Clip
Ink Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome