Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Rulers
Clear Ruler 30cm (Pack of 20) 801697
By Value Product
Order Code:
ZT1550952S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rulers/clear-ruler-30cm-pack-of-20-801697/p/ZT1550952S
Add to quotation
View all Rulers
Description
Clear Ruler 30cm (Pack of 20) 801697
Tags:
#BulkDiscount
Specifications
Specifications for Clear Ruler 30cm (Pack of 20) 801697
MFR Part No.
WX01107
Depth
325mm
Width
106mm
Pack Quantity
20
Height
380mm
Weight
0.3851kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome