Finger Grip Ruler Pack of 10 FGR10

Order Code: ZT1050046X

£7.49 Inc VAT (20%)

Currently unavailable

Description

Easy to grip due to the raised centrepiece. Millimetres one side, centimetres the other. Clear plastic.

Specifications for Finger Grip Ruler Pack of 10 FGR10
  • Material
    Plastic
  • Additional Features
    Finger Grip
  • Size
    300mm
  • Overall Length
    30cm
  • MFR Part No.
    EG60537
  • Type
    Non-shatter
  • Colour
    Transparent
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome