Hobby Cutting Ruler 300mm Aluminium 100413070

Order Code: ZT1549037S

£6.99 Inc VAT (20%)
£7.395% off


Description

Linex Hobby Cutting Ruler 300mm Aluminium 100413070
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Hobby Cutting Ruler 300mm Aluminium 100413070
  • MFR Part No.
    LX10154
  • Depth
    5mm
  • Weight
    0.061kg
  • Length
    300mm
  • Type
    Line Gauge
  • Material
    Aluminium
  • Height
    376mm
  • Width
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome