LXESL30 Ruler 30CM Steel

Order Code: ZT1050059X

£9.19 Inc VAT (20%)


Description

Linex Steel Rulers are durable and precise measuring tools made from stainless steel, ideal for both professional and DIY applications. Featuring both metric and imperial measurements, they offer versatility for various tasks. The ruler includes a conversion table on the reverse for quick reference and has a hole punched at one end for easy storage. Supplied in a protective sleeve, this ruler ensures convenience, durability, and accuracy in every measurement.

Features and Benefits
• Made from stainless steel for extra durability
• Metric and imperial measurements for versatile use
• Hole punched for easy storage
• Measuring conversion table on the reverse
• Supplied in a protective sleeve

See full description
Specifications for LXESL30 Ruler 30CM Steel
  • Size
    30mm
  • Type
    Non-shatter
  • Material
    Stainless Steel
  • Pack Quantity
    1
  • MFR Part No.
    LX49350
  • Overall Length
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome