Plastic Folding Ruler Length 2 M Yellow

Order Code: ZT4130557S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Plastic folding ruler, length 2 m, yellow. Supplied = assembled. Material = fibreglass reinforced. Product type = measurement scales. Made of ten yellow sections. With special, highly durable joints. With scale division in millimetres on both sides of the top and bottom edge. With large decimal numbers. Scale division in black. Total length 2 metres. Measuring accuracy in accordance with EC accuracy class III. Fibreglass reinforced and non-bending ABS plastic.

See full description
Specifications for Plastic Folding Ruler Length 2 M Yellow
  • Product Type
    Folding Ruler
  • Length
    2m
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome