Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Rulers
Q Connect 30CM Ruler Shatterproof White
By Q-Connect
Order Code:
ZT1050032X
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/office-supplies-and-packaging/rulers/q-connect-30cm-ruler-shatterproof-white/p/ZT1050032X
Add to quotation
Schedule an order and save 5%
View all Rulers
Description
30cm Shatterproof Ruler White
Tags:
#BulkDiscount
Specifications
Specifications for Q Connect 30CM Ruler Shatterproof White
Type
Shatterproof
Material
Plastic
Overall Length
30cm
Colour
White
MFR Part No.
KF01109
Size
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome