T32010 Ruler 18" Steel

T32010 Ruler 18" Steel

Order Code: ZT1050041XCopy

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%

Order by 3pm, get it Tomorrow

Description

This flexible stainless steel ruler from Helix® features a non-slip cork backing to aid in precision work. Supplied in a wallet for scratch protection, and includes both imperial and metric measurements.

Features and Benefits
• Durable stainless steel
• Non-slip cork backing for precision work
• Imperial and metric increments
• Supplied with wallet

See full description
Specifications for T32010 Ruler 18" Steel
  • Type
    Non-shatter
  • Pack Quantity
    1
  • Additional Features
    Anti-slip cork backing
  • Colour
    Silver
  • Material
    Stainless Steel
  • MFR Part No.
    T32010
  • Size
    18in
  • Overall Length
    18in