0
1

203mm Premium Scissors (Stainless Steel Blades) - KF03987

Order Code: ZT1549546S

£3.99 Inc VAT (20%)


Description

These Q-Connect Premium Scissors have an ergonomically designed handle for increased comfort during any cutting job. The blades are designed to keep their edge, providing you with the sharpest cuts every time. These durable metal scissors measure 130mm (8 inches).
Durable stainless steel blades
Comfortable ergonomic handles
Size: 210mm (8 inch)
Colour: Green/Grey
Supplied in cardboard packaging
Uses 15% recycled ABS and 20% recycled TPR in the premium scissors

See full description
Specifications for 203mm Premium Scissors (Stainless Steel Blades) - KF03987
  • MFR Part No.
    KF03987
  • Overall Width
    100mm
  • Overall Depth
    388mm
  • Overall Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome