Precision ground blades for smooth cutting Heavy duty premium grade stainless steel blades for extra strength and durability Adjustable pivot allows for fine-tuning to most comfortable setting Ergonomic ring design for maximum comfort Heavy-duty blades have titanium coating 3 times Harder than steel for long life & durability Blade Length: 4"/10.2 cm Total Size: 10" / 25 cm Weight: 280 g