Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Amplify Scissors 21cm
By Fiskars
Order Code:
ZT4780893S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/amplify-scissors-21cm/p/ZT4780893S
Add to quotation
View all Scissors
Description
1 x Pair of Fiskars Amplify Scissors 21cm.
Specifications
Specifications for Amplify Scissors 21cm
Overall Length
210mm
Scissor Type
Heavy-Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome