Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Curve Kids Left Hand Scissors Fluorine Coated Yellow
By Plus By Pentel
Order Code:
ZT5154022S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 +
£4.31
8%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/curve-kids-left-hand-scissors-fluorine-coated-yellow/p/ZT5154022S
Add to quotation
View all Scissors
Description
Plus by Pentel Fitcurve Kids scissors
Tags:
#BulkDiscount
Specifications
Specifications for Curve Kids Left Hand Scissors Fluorine Coated Yellow
Hand Preference
Left Handed
Colour
Yellow
Use
Childs Scissors
Scissor Size
145mm
Grip
Soft Grip Handles
Material
Stainless Steel
Blade Material
Stainless Steel
Product Type
Scissors