Curve Left Hand Scissors Stainless Steel Black

Order Code: ZT5153946S

£5.49 Inc VAT (20%)
£6.099.5% off
QuantityPriceDiscount
1 - 4£5.490%
5 +£5.166%


Description

Plus by Pentel Fitcurve stainless steel smart scissors Left handed. <br>The specially curved blades maintain the optimum approx. 30 degrees blade-to-blade angle to cut objects effortlessly from the root to the tip of the blade.

Specifications for Curve Left Hand Scissors Stainless Steel Black
  • Colour
    Blue
  • Product Type
    Scissors
  • Blade Material
    Stainless Steel
  • Scissor Size
    175mm
  • Grip
    ABS Plastic
  • Hand Preference
    Left Handed
  • Material
    Stainless Steel
  • Use
    General Purpose Scissors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome