Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Curve Scissors Fluorine Coated White/Grey
By Plus By Pentel
Order Code:
ZT5153948S
£6.49
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/curve-scissors-fluorine-coated-white-grey/p/ZT5153948S
Add to quotation
View all Scissors
Description
Plus by Pentel Fluorine coated scissors
Specifications
Specifications for Curve Scissors Fluorine Coated White/Grey
Use
General Purpose Scissors
Hand Preference
Both
Grip
ABS Plastic
Scissor Size
175mm
Material
Stainless Steel
Colour
White/Grey
Product Type
Scissors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome