Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Curve Scissors Premium Titanium Coated Black
By Plus By Pentel
Order Code:
ZT5154027S
£8.19
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/curve-scissors-premium-titanium-coated-black/p/ZT5154027S
Add to quotation
View all Scissors
Description
Plus by Pentel Premium Titanium coated scissors
Specifications
Specifications for Curve Scissors Premium Titanium Coated Black
Product Type
Scissors
Colour
Blue
Grip
ABS Plastic
Material
Titanium
Use
General Purpose Scissors
Hand Preference
Both
Non-Stick Coating
Yes
Blade Material
Titanium Coated
Scissor Size
175mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome