Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Curved Pocket Scissors Fluorine Coated White
By Plus By Pentel
Order Code:
ZT5154037S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 +
£5.07
6%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/curved-pocket-scissors-fluorine-coated-white/p/ZT5154037S
Add to quotation
View all Scissors
Description
Plus by Pentel Pocket scissors
Tags:
#BulkDiscount
Specifications
Specifications for Curved Pocket Scissors Fluorine Coated White
Grip
ABS Plastic
Scissor Size
135mm
Colour
White
Product Type
Scissors
Use
Pocket Scissors
Hand Preference
Both
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome