Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Decorator Scissors 10"
By SupaDec
Order Code:
ZT4965517S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/decorator-scissors-10-inch/p/ZT4965517S
Add to quotation
View all Scissors
Description
SupaDec Decorator Scissors 10" Plastic handle general purpose scissors
Tags:
#BulkDiscount
Specifications
Specifications for Decorator Scissors 10"
Handle Material
Plastic
Product Type
Decorator Scissors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome