0
1
2
3
4
5

Heavy-Duty Scissors 250mm (10in) FAISCHDS10

Order Code: ZT1280545P

£17.99 Inc VAT (20%)


Description

Faithfull Heavy-Duty Scissors feature stainless steel blades with iron carbide cutting edges for superior durability. Iron carbide cutting edges stay sharper for longer than traditional stainless steel edges. Bolt lock technology keeps the blades from loosening and ensures a precise cutting action. An all-metal core adds extra strength and prevents handle breakage if the scissors are dropped. Fitted with dual-compound soft grip handles with large handle loops, which allow use whilst wearing gloves. There is also an index finger groove for increased comfort. Ideal for many cutting tasks around the house and workshop. 1 x Faithfull Heavy-Duty Scissors 250mm (10in)

See full description
Specifications for Heavy-Duty Scissors 250mm (10in) FAISCHDS10
  • Overall Length
    250mm
  • MFR Part No.
    FAISCHDS10
  • Type
    Heavy-Duty
  • Scissor Type
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome