Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Junior Scissors Assorted Pack 24
By Plus By Pentel
Order Code:
ZT5154059S
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/junior-scissors-assorted-pack-24/p/ZT5154059S
Add to quotation
View all Scissors
Description
Plus by Pentel Young people scissors
Specifications
Specifications for Junior Scissors Assorted Pack 24
Blade Material
Stainless Steel
Use
Childs Scissors
Hand Preference
Both
Scissor Size
155mm
Grip
Plastic Handles
Product Type
Scissors
Material
Stainless Steel
Colour
Assorted
Handle Colour
Sky Blue, Pink and Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome