L2200001 Combination Key Safe

Order Code: ZT2602465S

£14.99 Inc VAT (20%)

Currently unavailable

Description

Locksmyth L2200001 Combination Key Safe The Locksmyth L2200001 keeps your keys accessible and safe. It has a strong weather resistant body suitable for indoor and outdoor use. The 4 digit combination is resettable and the box measures 120 x 90 x 40mm. Features: High Security Lock Box - Resettable key lock box allows you to keep your keys securely stored Secure Design - Heavy-duty steel locking mechanism with zinc-alloy body to resist against attack from hammering, sawing or prying Durable - Rust resistant with slide cover for added protection against the weather Easy Installation - Instructions are included on how to set and reset your 4-digit combination Comes With: Mounting kit Specification: Size: 120 x 90 x 40mm

See full description
Specifications for L2200001 Combination Key Safe
  • Product Type
    Combination Key Safe
  • Scissor Size
    120 x 90 x 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome