Left Handed Scissors 130mm Yellow/Orange, Pack of 12 E-21593 00

Order Code: ZT1543062S

£9.39 Inc VAT (20%)

Currently unavailable

Description

These great value scissors from Westcott have a rounded, blunt tip for extra safety. The stainless steel blades include a centimetre scale and the plastic handles are a colourful yellow and orange to indicate that they are for left handed users. Ideal for use in school classrooms, these scissors are great for arts and crafts use for children aged 4 and over. This pack contains 12 pairs of scissors.
Stainless steel blades with centimetre scale
Rounded tip for safety
Colourful plastic handles
Ideal for school, home and arts and crafts
Total length: 130mm, cutting length: 40mm
For left handed use
Colour: Yellow/Orange
Pack of 12

See full description
Specifications for Left Handed Scissors 130mm Yellow/Orange, Pack of 12 E-21593 00
  • MFR Part No.
    DH20593
  • Overall Depth
    155mm
  • Overall Height
    158mm
  • Overall Width
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome