Linex 230MM Soft Touch Scissors

Order Code: ZT3083040S

£19.99 Inc VAT (20%)
£20.994.5% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Colour: Grey.
Depth mm: 18.
Height mm: 230.
Material: Plastic/stainless steel.
Width mm: 75.Quality stainless steel blade and extra strong ABS plastic handle for office use. Comfort feel and shape.

See full description
Specifications for Linex 230MM Soft Touch Scissors
  • Colour
    Grey
  • Material
    Plastic/Stainless Steel
  • Height
    230mm
  • Depth
    18mm
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome