Loop Scissors Pointed End 75mm

Order Code: ZT1096622S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Gently squeeze the loop scissors for easy cutting. The textured Polypropylene handles are contoured to fit comfortably in the hand. Self opening handle is ideal for persons with arthritis or thumb injuries. The 2" stainless steel blades are available with round tips or pointed tips. Total length is 152mm (6"). Use with right or left hand.

See full description
Specifications for Loop Scissors Pointed End 75mm
  • Blade Length
    75mm
  • Handle Material
    Polypropylene
  • Product Type
    Scissors
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome