School Scissors Assorted Pack 24

Order Code: ZT5153999S

£37.99 Inc VAT (20%)
£39.995% off


Description

Plus by Pentel - School scissors<br>Use the gauge to accurately position two holes that will allow you to insert documents into a A4-sized file. This can be stored in the main body when not in use.

Specifications for School Scissors Assorted Pack 24
  • Product Type
    Scissors
  • Blade Material
    Stainless Steel
  • Hand Preference
    Both
  • Grip
    ABS Plastic
  • Use
    Childs Scissors
  • Scissor Size
    145mm
  • Colour
    Assorted
  • Material
    Stainless Steel
  • Handle Colour
    Navy Blue, Red and Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome