Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Scissor 1000 V Antidrop ACO AD790577
By EGA Master
Order Code:
ZT3281474S
£64.99
each
Inc VAT (20%)
£129.98 minimum order value
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
129.98
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/scissor-1000-v-antidrop-aco-ad790577/p/ZT3281474S
Add to quotation
View all Scissors
Description
SCISSOR 1000 V ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Scissor 1000 V Antidrop ACO AD790577
Product Type
Scissor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome