Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Scissor with Small Breach 1000 V 79058
By EGA Master
Order Code:
ZT3281645S
£45.99
each
Inc VAT (20%)
£137.97 minimum order value
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
137.97
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/scissor-with-small-breach-1000-v-79058/p/ZT3281645S
Add to quotation
View all Scissors
Description
SCISSOR WITH SMALL BREACH 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for Scissor with Small Breach 1000 V 79058
Product Type
Scissor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome