0
1
2
3

Scissors 130mm Ergonomic Red or Blue CB101229

Order Code: ZT1548098S

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

These Q-Connect Scissors feature an ergonomic design and quality steel blades for a sharp, clean cut. This pack contains one pair of 130mm (5 inch) scissors, with a random colour selection of blue or red.
Durable stainless steel blades
Comfortable ergonomic design
Size: 130mm (5 inch)
Colour: Blue or Red (random selection)
Supplied in cardboard packaging
Uses 15% recycled PP in the all purpose scissors

See full description
Specifications for Scissors 130mm Ergonomic Red or Blue CB101229
  • MFR Part No.
    KF01229
  • Overall Depth
    552mm
  • Overall Height
    170mm
  • Overall Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome