Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Scissors Dissecting 150mm StSteel
Order Code:
ZT2962594S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/scissors-dissecting-150mm-ststeel/p/ZT2962594S
Add to quotation
View all Scissors
Description
Scissors Dissecting 150mm StSteel INS4804
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Scissors Dissecting 150mm StSteel
Product Code
INS4804
Pack Size
Each
Product Type
Scissors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome