Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Scissors Tit 150mm Blis Black
By Leitz
Order Code:
ZT1593643S
£11.99
each
Inc VAT (20%)
£59.95 minimum order value
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 25th Feb
In Stock
GBP
59.95
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/scissors-tit-150mm-blis-black/p/ZT1593643S
Add to quotation
View all Scissors
Description
Leitz Titanium Quality Scissors 150 mm. In blister pack. Black
Tags:
#BulkDiscount
Specifications
Specifications for Scissors Tit 150mm Blis Black
Material
Titanium
Colour
Black
Length
150mm
Product Type
Scissors