Shears/Scissors 250mm Heavy Duty

Order Code: ZT1223841P

£21.99 Inc VAT (20%)


Description

Manufactured from high quality stainless steel. Precision ground and hardened for a superior cutting edge with one serrated blade to reduce slippage. Ergonomic handles allow for both left and right handed users. Suitable for cutting PVC, heavy cloth, rubber, rope, upholstery, leather, cardboard and many other materials.

See full description
Specifications for Shears/Scissors 250mm Heavy Duty
  • MFR Part No.
    AK8524
  • Weight
    0.15kg
  • Length
    250mm
  • Blade Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome