Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Super Scissors with Opener 21cm
By Fackelmann
Order Code:
ZT4957779S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/super-scissors-with-opener-21cm/p/ZT4957779S
Add to quotation
View all Scissors
Description
Fackelmann Super Scissors With Opener 21cm 331870
Tags:
#BulkDiscount
Specifications
Specifications for Super Scissors with Opener 21cm
Product Type
Scissors
Length
21cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome