Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Tailor Shears 250mm (10IN) FAISCTS10
By Faithfull
Order Code:
ZT2774136S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 +
£14.39
10%
1
Add to basket
Get it in
10-14
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/tailor-shears-250mm-10in-faiscts10/p/ZT2774136S
Add to quotation
View all Scissors
Description
TAILOR SHEARS 250MM (10IN)
Tags:
#BulkDiscount
Specifications
Specifications for Tailor Shears 250mm (10IN) FAISCTS10
MFR Part No.
FAISCTS10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome