Technicians Scissors

Order Code: ZT3151038S

£16.99 Inc VAT (20%)


Description

Designed with versatility in mind, these scissors are particularly suitable for cutting stainless steel gauze and soft power cable. The serrated blades provide enhanced cutting precision, allowing for clean and accurate cuts even in challenging materials. These Technicians Scissors are the perfect tool for a wide range of applications, making them an excellent choice for technicians, electricians, and anyone working with stainless steel wire and gauze. These scissors feature a non-slip grip and serrated blades, ensuring optimal performance and safety in various tasks. They also boast a TPR soft grip handle, ensuring a comfortable and secure grip during extended use. This ergonomic design minimizes hand fatigue and provides excellent control for intricate cutting tasks.

Features and Benefits
• Suitable for cutting stainless steel gauze & soft power cable
• Serrated blades
• TPR soft grip handle
• Manufactured from special stainless steel 4034 hardness HRC 56-58

See full description
Specifications for Technicians Scissors
  • Product Type
    Technician Scissors
  • Colour
    Orange/Black
  • Material
    Metal
  • MFR Part No.
    92318

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome